ToiletSeat, Wht, 14.1875inW, 2.25inH
Mfr # 1950SSTDG-000
Zoro # G2396201
product price: $65.89
/eaKey Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950SSTDG-000
Zoro #
G2396201
UPC #
073088160355
Country of Origin
United States
Dimensions
Seat Height
2 1/4 in
Overall Width
14 3/16 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Open
Hinge Material
Stainless Steel
Bolt to Seat Front
18 9/16 in
Hinge Design
Self-Sustaining Check
Item
Toilet Seat
Mounting System Type
STA-TITE(R)
Includes Hardware
Hardware Included
Antimicrobial
Antimicrobial
ADA Compliance
Yes
Weight Capacity
500 lb
Night Light
No
ADA Compliant
ADA Compliant
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
18 3/4 in
Includes Night Light
Night Light Not Included
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 2 1/4 in, Bolt to Seat Front 18 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.