ToiletSeat, Wht, 14.25inW, 1.9375inH

  • Mfr # 7650TDG-000

  • Zoro # G2397008


product price:  $49.15
/ea

Key Features

For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7650TDG-000
Zoro #
G2397008
UPC #
073088160362
Country of Origin
United States

Dimensions

Seat Height
1 15/16 in
Overall Width
14 1/4 in

Details

For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Open
Hinge Material
Plastic
Bolt to Seat Front
18 13/16 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Includes Hardware
Hardware Included
Antimicrobial
Antimicrobial
Mounting System Type
STA-TITE(R)
ADA Compliance
Yes
Weight Capacity
500 lb
Night Light
No
Bolt to Seat Front - Maximum
18 7/8 in
Removable Seat
Seat Not Removable
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 1 15/16 in, Bolt to Seat Front 18 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.