ToiletSeat, Wht, 14.375inW, 2.1875inH

  • Mfr # 790TDGSL-000

  • Zoro # G2397084


product price:  $49.69
/ea

Key Features

For Bowl Shape
Round
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790TDGSL-000
Zoro #
G2397084
UPC #
073088142993
Country of Origin
United States

Dimensions

Seat Height
2 3/16 in
Overall Width
14 3/8 in

Details

For Bowl Shape
Round
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Heavy-Duty Plastic with Molded-In Color
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
16 1/2 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Includes Hardware
Hardware Included
Mounting System Type
STA-TITE(R)
Antimicrobial
Antimicrobial
ADA Compliance
Yes
Night Light
No
Weight Capacity
500 lb
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable
Bolt to Seat Front - Maximum
16 1/2 in

Description

Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check, Seat Height 2 3/16 in, Bolt to Seat Front 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.