
ToiletSeat, Wht, 14.6875inW, 16.875inH
Mfr # 7B7300EC
Zoro # G406430088
product price: $30.19
/eaKey Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Color-Matched Bumpers and Hinges, Easy Clean Hinge Allows for Removal of Seat
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7B7300EC
Zoro #
G406430088
UPC #
073088144959
Country of Origin
United States
Dimensions
Seat Height
16 7/8 in
Overall Width
14 11/16 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Color-Matched Bumpers and Hinges, Easy Clean Hinge Allows for Removal of Seat
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
18 1/2 in
ADA Compliance
No
Mounting System Type
Standard Bolts
Weight Capacity
300 lb
Seat Material
Plastic
Antimicrobial
Not Antimicrobial
Includes Hardware
Hardware Included
Hinge Design
Concealed
Item
Toilet Seat
Removable Seat
Easy to Remove Seat
ADA Compliant
Not ADA Compliant
Bolt to Seat Front - Maximum
19 in
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Concealed, Seat Height 16 7/8 in, Seat Material Plastic, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.