Universal Plastic Toilet Seat
- Mfr # A8AS100 000
- Zoro # G623387493
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb
Mounting System Type
Permanently Attached
Front Type
Closed
Seat Height
8 1/8 in
Includes Hardware
Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8AS100 000
- Zoro #
- G623387493
- UPC #
- 073088163066
- Country of Origin
- United States
Dimensions
- Seat Height
- 8 1/8 in
- Overall Width
- 24 3/4 in
- Fits Chest Size
- Easy-to-Clean, Larger Seat Opening, Residential Appearance, Seat Fastening System, Seat Lifts, Stay·Tite, Support Arms, Universal·Fit
Details
- Item
- Universal Plastic Toilet Seat
- Weight Capacity
- 500 lb
- Mounting System Type
- Permanently Attached
- Front Type
- Closed
- Includes Hardware
- Hardware Included
- Seat Material
- Plastic
- Bolt to Seat Front - Maximum
- 5 1/2 in
- Features
- Easy-to-Clean, Larger Seat Opening, Residential Appearance, Seat Fastening System, Seat Lifts, Stay·Tite, Support Arms, Universal·Fit
- Standards
- ANSI Z124.5, IAPMO
- Color
- White
- Antimicrobial
- Not Antimicrobial
- ADA Compliant
- Not ADA Compliant
- Hinge Design
- External Check
- For Bowl Shape
- Elongated or Round
- Wire Color
- White
Description
Universal Plastic Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 8 1/8 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.