Zoro Homepage

Sinus and Allergy Reliever, PK120

  • Mfr # 43986

  • Zoro # G111963666


product price: $40.69
/pk 120, $0.34/ea

Key Features

Unit Dose
25 mg
Individually Dosed
Individually Dosed
Dose Package Type
Packets
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43986
Zoro #
G111963666
UPC #
30347682439843
Country of Origin
United States

Details

Item
Sinus and Allergy Reliever
Unit Dose
25 mg
Individually Dosed
Individually Dosed
Dose Package Type
Packets
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Pouch
Purpose
Allergy Reliever
Number of Individual Doses
120
Flavor
Unflavored
Strength
Regular Strength
Active Ingredient
Benadryl

Description

Sinus and Allergy Reliever, Purpose Allergy Reliever, Exterior Package Type Pouch, Active Ingredient Benadryl, Unit Dose 25 mg, Number of Individual Doses 120, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.