Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915BK
Zoro #
G4013441
UPC #
610953135584
Country of Origin
United States
Dimensions
Blade Length
3-1/2"
Length Open
8-13/64"
Closed Length
4-11/16"
Details
Item
Folding Knife
Type
915BK Triage
Number of Blades
2
Blade Edge
Fine
Blade Type
Modified Sheepsfoot
Blade Material
N680, Black
Locking Blade
Cam Lock
Sheath
No
Handle Material
G10
Includes
Folding Safety Hook And Glass Breaker
Belt Clip
Yes
One-Hand Operation
Yes
Handle Color
Black
Description
Folding Knife, Blade Length 3 1/2 in, Blade Material N680, Black, Blade Type Modified Sheepsfoot, Closed Length 4-11/16 in, Handle Color Black, Handle Material G10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.