Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-1
Zoro #
G3556217
UPC #
610953132361
Country of Origin
United States
Dimensions
Blade Length
3-11/16"
Length Open
8-1/4"
Closed Length
4-5/8"
Details
Type
Rift
Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Reverse Tanto
Blade Material
154CM Stainless Steel
Locking Blade
Cam Lock
Handle Color
Black
Sheath
No
Features
Ambidextrous Dual Thumb-Stud Opener
Handle Material
G10 Scales With Stainless Steel Liners
One-Hand Operation
Yes
Belt Clip
Yes
Description
Folding Knife, Blade Length 3 11/16 in, Blade Material 154CM Stainless Steel, Blade Type Reverse Tanto, Closed Length 4-5/8 in, Features Ambidextrous Dual Thumb-Stud Opener, Handle Color Black, Handle Material G10 Scales With Stainless Steel Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.