Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspirator Vacuum Tip, 80mm

  • Mfr # V1002-1SL

  • Zoro # G3315009


product price: $36.29
/ea

Key Features

Material
Stainless Steel
For Use With
Mfr. No. V0020
Size
80mm
Overall Length
80 mm
Product Type
Aspirator Vacuum Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1002-1SL
Zoro #
G3315009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
80mm
Overall Length
80 mm

Details

Item
Aspirator Vacuum Tip
Material
Stainless Steel
For Use With
Mfr. No. V0020
Product Type
Aspirator Vacuum Tip
Compatible Manufacturer Model Number
V0020

Description

Aspirator Vacuum Tip,For Use With Mfr. No. V0020,Material Stainless Steel,Size 80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.