Non-Slip Mat, Rubber

  • Mfr # B3D5000-STK

  • Zoro # G3979458


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Petri Dishes, Tubes, Vessels, Vials
Overall Width
14 in
Material
Rubber
Includes
Flat Mat
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3D5000-STK
Zoro #
G3979458
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Manufacturers Warranty Length
2 yr
Overall Length
14 in

Details

Item
Non-Slip Mat
For Use With
Petri Dishes, Tubes, Vessels, Vials
Material
Rubber
Includes
Flat Mat
Hold Capacity
(2) Trays or Microplates
Product Type
Rocker Accessory

Description

Non-Slip Mat, For Use With Petri Dishes, Tubes, Vessels, Vials, Material Rubber, Includes Flat Mat, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.