
Accuris Analytical Balance Graphic Display Dx Series, 220 gram capacity
Mfr # 400772
Zoro # G716554795
product price: $4,049.99
/ea
Free Shipping & Returns
Key Features
Capacity
220 G
Display
Graphic LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400772
Zoro #
G716554795
UPC #
-
Country of Origin
China
Details
Capacity
220 G
Display
Graphic LCD
Description
Accuris Analytical Balance Graphic Display Series feature a perfect balance of performance, design, and quality. Balances feature Electromagnetic Force Restoration EFR technology, fast response, stabilization, and automatic internal quick calibration. Dot Matricx display features waterproof LCD with back light. Refined Control Panels with enhanced graphical interfaces 5.25 x 1.5 allow ease of use. A Quik-Cal calibration system helps ensure that the balance is always calibrated and ready for use. Optional thermal printer or USB flash drive can be used for result documentation and convenient connectivity USB and RS232.Compact size Robust design Two Year WarrantyCapacity: 220 gramsMinimum Measurable Weight: 5 mgReadability: 0.0001 gr 0.1mgRepeatability: ± 0.1mgPan size Round: 80 mmDraft Shield: Glass Weighing Units: g, mg, carats, oz, lbs, dwt, t oz, gn, % Exterior Dimensions: 13.5 x 8.5 x 13 inches Product Weight: 13 pounds / 6 kilogramsShipping Weight: 15 lbsShipping Dimensions: 14.00 x 9.00 x 14.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.