
Accuris Analytical Balance Touch Screen Tx Series, 120gm Capacity
Mfr # 400773
Zoro # G116554975
product price: $6,309.99
/ea
Free Shipping & Returns
Key Features
Capacity
120 G
Display
Touchscreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400773
Zoro #
G116554975
UPC #
-
Country of Origin
China
Details
Capacity
120 G
Display
Touchscreen
Description
Accuris Analytical Balance Series Tx feature a perfect balance of performance, design, and quality. Balances feature Electromagnetic Force Restoration EFR technology, fast response, stabilization, and automatic internal quick calibration. Refined Control Panels with enhanced color touch screen 5.25 x 1.5 interface allow ease of use. Optional thermal printer or USB flash drive can be used for result documentation and convenient connectivity USB and RS232.Color Touch Screen Compact size Two Year WarrantyCapacity: 120 gramsReadability: 62g x 0.00001 grams / 120g x 0.0001g.Repeatability: ± 0.03mg / ± 0.1mgPan size Round: 80 mm Draft Shield: Glass Weighing Units: g, mg, carats, oz, lbs, dwt, t oz, gn, % Exterior Dimensions: 13.5 x 8.5 x 13 inches Product Weight: 13 pounds / 6 kilogramsShipping Weight: 14 lbsShipping Dimensions: 14.00 x 9.00 x 13.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.