Zoro Homepage

Accuris Analytical Balance Touch Screen Tx Series, 220gm Capacity

  • Mfr # 400774

  • Zoro # G316555048


product price: $5,149.99
/ea
Free Shipping & Returns

Key Features

Display
Touchscreen
Capacity
220 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400774
Zoro #
G316555048
UPC #
-
Country of Origin
China

Details

Display
Touchscreen
Capacity
220 G

Description

Accuris Analytical Balance Series Tx feature a perfect balance of performance, design, and quality. Balances feature Electromagnetic Force Restoration EFR technology, fast response, stabilization, and automatic internal quick calibration. Refined Control Panels with enhanced color touch screen 5.25 x 1.5 interface allow ease of use. Optional thermal printer or USB flash drive can be used for result documentation and convenient connectivity USB and RS232.Color Touch Screen Compact size Two Year WarrantyCapacity: 220 gramsReadability: 0.0001 grams Repeatability: ± 0.1mgPan size Round: 80 mm Draft Shield: Glass Weighing Units: g, mg, carats, oz, lbs, dwt, t oz, gn, % Exterior Dimensions: 13.5 x 8.5 x 13 inches Product Weight: 13 pounds / 6 kilogramsShipping Weight: 14 lbsShipping Dimensions: 14.00 x 9.00 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.