Zoro Homepage

Adapter, 15 mL/50 mL, PR

  • Mfr # IPD9600-50T

  • Zoro # G903927616


product price: $2,276.99
/pr
Free Shipping & Returns

Key Features

Size
15 mL, 50 mL
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Overall Width
4 in
Product Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-50T
Zoro #
G903927616
UPC #
-
Country of Origin
China

Dimensions

Size
15 mL, 50 mL
Overall Width
4 in
Overall Length
7 in

Details

Item
Adapter
Material
Stainless Steel
For Use With
IPD9600, IPD9600-E
Product Type
Adapter
Compatible with Manufacturer Model Number
IPD9600

Description

Adapter, Size 15 mL, 50 mL, For Use With IPD9600, IPD9600-E, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.