Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Adapter, Alum, 1 in W, 3 in L
- Mfr # BSH100-A12
- Zoro # G4079573
product price:Â
$
57.59
/ea
Key Features
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Voltage (DC)
12
Material
Aluminum
Accuracy
+/-0.5 Degrees C
Max. Temp. (C)
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSH100-A12
- Zoro #
- G4079573
- UPC #
- -
- Country of Origin
- China
- Item
- Adapter
- Temp. Range (C)
- Ambient 5 Degrees to 100 Degrees
- Voltage (DC)
- 12
- Material
- Aluminum
- Accuracy
- +/-0.5 Degrees C
- Max. Temp. (C)
- 100 Degrees C
- Voltage (AC)
- 100
- Compliance
- CE, CSA, UL
- Base Material
- Plastic
- Product Type
- Adapter
- Compatible Manufacturer Model Number
- BSH200, BSH200-HL, BSH300
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 3 in
- Overall Width
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Adapter, Temp. Range (C) Ambient +5 to 100, Accuracy +/-0.5DC, Material Plastic, Base Material Plastic, Max. Temp. (C) 100, Voltage (AC) 100, Voltage (DC) 12, Compliance CE/UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.