Adapter, For IPD9600/IPD9600-E, PR
Mfr # IPD9600-96
Zoro # G203927576
product price: $1,449.99
/pr
Free Shipping & Returns
Key Features
Material
Aluminum
For Use With
IPD9600, IPD9600-E
Overall Width
4 in
Overall Length
7 in
Product Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPD9600-96
Zoro #
G203927576
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
7 in
Details
Item
Adapter
Material
Aluminum
For Use With
IPD9600, IPD9600-E
Product Type
Adapter
Compatible with Manufacturer Model Number
IPD9600
Description
Adapter, For Use With IPD9600, IPD9600-E, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.