Zoro Homepage

Adapters for Mini-Centrifuge, 8 Adapters

  • Mfr # C1008-A5-8

  • Zoro # G7159284


product price: $33.89
/ea

Key Features

Overall Length
1 in
Material
Polypropylene
Includes
0.5 mL Adapters
Product Type
Replacement Adapter Pack
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1008-A5-8
Zoro #
G7159284
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 in
Overall Width
1/2 in

Details

Item
Adapters for Mini-Centrifuge
Material
Polypropylene
Includes
0.5 mL Adapters
Product Type
Replacement Adapter Pack
Compatible with Manufacturer Model Number
C1008

Description

Adapters for Mini-CentrifugeMaterial PlasticIncludes 8 Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.