Zoro Homepage

Analog HotPlate and Stirrer

  • Mfr # 400820

  • Zoro # G504968780


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
9 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400820
Zoro #
G504968780
UPC #
-
Country of Origin
China

Dimensions

Plate Length
5 in
Plate Width
9 in
Height
11 in

Description

Popular HotPlate and Stirrer features a durable, chemically resistant white ceramic plate. Ideal space efficient design allows use on crowded benchtops or inside of hoods. Advanced microprocessor controls feature convenient turn knobs for quick, precise adjustment of speed and temperature.LED light on front panel visually indicates when heat and/or stirring functions are activated. Work surface of 7 1/2 inches allows for a variety or laboratory vessels. Supplied with support rod for mounting thermometer or temperature probe.
Operating Temperature Range: +5°C to 380°C Speed Range: 60 to 1500 rpm, Variable Platform Dimensions: 7.5 x 7.5 Inches Outer Dimensions: 8 x 9 x 4.5 Inches Weight: 9 Pounds Electrical Requirements: 120 VAC, 60 Hz Shipping Weight: 10 lbs
Shipping Dimensions: 9.00 x 11.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.