Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bacti Zapper Infrared Sterilizer

  • Mfr # 248570

  • Zoro # G205299626


product price: $715.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248570
Zoro #
G205299626
UPC #
-
Country of Origin
China

Description

features an asbestos free core element with infrared heating that produces a temperature of 815° C (1500° F). Instantly sterilizes platinum inoculating loops, needles and a variety of metal and borosilicate glass instruments. The ceramic heating element is safety enclosed within a stainless steel chamber for maximum protection. Compact size allows unit to be used in anaerobic and aerobic chambers.
Chamber Diameter: 0.55 inches, 14 mm Chamber length: 6.2 inches, 157 mm High Temperature Setting: 815°C/1500°F Low Temperature Setting: 500°C/950°F Overall Dimensions: 4 x 6 x 6 1/2 Inches Electrical Requirement: 120VAC, 60Hz Weight: 3 Pounds Shipping Weight: 3.0001 lbs
Shipping Dimensions: 8.50 x 6.00 x 8.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.