Zoro Homepage

Bead, 1000g Capacity, Glass

  • Mfr # B1201-BEAD

  • Zoro # G2727249


product price: $31.59
/ea

Key Features

Width
5-1/2"
Subject Matter
Health and Safety
First Aid Kit Mounting Type
No Mounting
Height
6.1"
Features
Digital Control, Up to 300C, Sterilizes Forceps, Needles and Other Tools (Generally in 15 sec.), Eliminates the Danger Associated with Open Flames, TALL Model, for Sterilization of Larger Objects, Benchmark Micro Bead Sterilizer, Extra Glass Beads (1000g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1201-BEAD
Zoro #
G2727249
UPC #
-
Country of Origin
China

Dimensions

Width
5-1/2"
Height
6.1"

Details

Item
Glass Beads
Subject Matter
Health and Safety
First Aid Kit Mounting Type
No Mounting
Features
Digital Control, Up to 300C, Sterilizes Forceps, Needles and Other Tools (Generally in 15 sec.), Eliminates the Danger Associated with Open Flames, TALL Model, for Sterilization of Larger Objects, Benchmark Micro Bead Sterilizer, Extra Glass Beads (1000g)
Language
English
Material
Glass
Special Features
3 mm Diameter, Refill
Legend Style
Text
Capacity
1 L
Product Type
Glass Beads

Description

Bead, Material Glass, Capacity 1000g, Special Features 3mm Diameter, Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.