Zoro Homepage

BeadBath Duo 10L

  • Mfr # B2410

  • Zoro # G403674447


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 3/4 in
Capacity
10 L
Voltage
115V/230V
Overall Height
12 in
Interior Height
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2410
Zoro #
G403674447
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 3/4 in
Overall Height
12 in
Interior Height
6 1/8 in
Interior Width
9 1/2 in
Overall Depth
16 in
Interior Depth
11 3/4 in

Details

Item
BeadBath Duo 10L
Capacity
10 L
Voltage
115V/230V
Temperature Setting - Maximum
80 Degrees C
Temperature Control
Yes
Heated or Refrigerated
Heated
Temperature Uniformity
+/-0.2 Degrees C @ 37 Degrees C
Temperature Setting - Minimum
Ambient +5 Degrees C
Circulation Type
Calibration
Temperature Accuracy Tolerance
+0.2 Degrees C

Description

Heated or Refrigerated Heated, Temperature Control Yes, Voltage 115V/230V, Overall Depth 16 in, Overall Height 12 in, Overall Width 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.