
BeadBlaster 24 Microtube Homogenizer
Mfr # 985386
Zoro # G716475458
product price: $15,899.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
985386
Zoro #
G716475458
UPC #
-
Country of Origin
China
Description
The BeadBlaster 24 completely lyses, grinds and homogenizes a broad variety of biological samples. Even the most difficult and resistant samples are fully homogenized, often in 35 seconds or less.The stainless steel tube carrier subjects up to 24 samples to an optimized, high speed, 3D motion, producing high energy impacts between the samples and micro-beads to release cellular contents. After homogenization, samples can be centrifuged and the supernatant collected for further processing.Operating parameters for the BeadBlaster 24 are set and displayed digitally. To protect fragile, heat sensitive samples, the unit can be programmed to operate in shortened consecutive cycles with a rest period in between. Up to 50 such programs can be stored in memory and recalled for future use. A transparent lid allows for visualization of samples, and features a mechanical lid lock that prevents opening when the BeadBlaster is in operation. A brushless motor reduces motor noise and provides maintenance free operation. Capacity: 24 x 2.0ml micro-tubes Speed Range: 4.0 to 7.0 motion/second 0.05 increments Cycle Time: 1 second to 90 second 1 second increments Cycle Pause: 0 to 2 min 1 second increments Maximum Cycles per Programs: 10 Program Memorys: Up to 50 Acceleration/Deceleration TIme: <2 seconds / <2 seconds Noise Level: <68 db Weight: 70 Pounds Dimensions: 30 x 24 x 24 Inches Electrical Requirements: 100 to 240V, 50-60Hz Warranty: 2 YearsShipping Weight: 70.0001 lbsShipping Dimensions: 30.00 x 24.00 x 24.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.