Zoro Homepage

BeadBlaster 24R Refrigerated Microtube Homogenizer, 115V

  • Mfr # 985386R

  • Zoro # G616475435


product price: $25,379.99
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Voltage
120V 50 Hz or 240V; 60 Hz
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985386R
Zoro #
G616475435
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Height
16.2 in

Details

Voltage
120V 50 Hz or 240V; 60 Hz
Item
Homogenizer
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

The BeadBlaster 24R is a highly efficient bead homogenizer with built in refrigeration to protect temperature sensitive molecules from heat degradation and denaturation. Cooling function protects temperature sensitive samples and provides true refrigeration - no dry ice, liquid nitrogen or external connections.Speed Range:4.0-7.0 m/s in 0.05 m/s increments Capacity:24 x 2.0ml Cycle Time:1 to 90 sec. up to 90 sec.Pause between cycles:0 to 2 min. 1 sec. incrementsMax. cycles per program:10 Program Memory:up to 50Accel./Decel Time:<4 sec. / <4 sec. Cooling method:Compressor Temperature range:-10°C to ambient Precool to 0°C:<30 minutes Noise Level:<68db Dimensions:12.6 x 20.1 x 16.2 in. / 35 x 51 x 41 cmWeight:88 lbs / 40 kgWarranty:2 years Electrical:120V 50 Hz or 240V; 60 Hz Power:1000WShipping Weight: 99.9999 lbsShipping Dimensions: 16.00 x 24.00 x 20.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.