Zoro Homepage

BeadBug 6 MicroTube Homogenizer

  • Mfr # 985387

  • Zoro # G816475457


product price: $4,309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985387
Zoro #
G816475457
UPC #
-
Country of Origin
China

Description

BeadBug 6 is a powerful benchtop homogenizer for performing cell lysis, tissue grinding and sample homogenizing. Easy to use, simply place sample and disruption beads into a standard 2.0ml screw cap micro-tube and insert tube in holder. BeadBug will process up to six samples at one time with complete homogenizing within a few minutes or less. Heavy duty mixing chamber produces a sample disruption using hardened glass or zirconium beads. Compact unit has a small footprint of 7 x 8 Inches for convenient use on crowded benchtops. Capacity: 6 x 2.0 ml micro-tubes Speed Range: 2700 - 4000 rpm Timer Range: 3 seconds up to 3 minutes Operating Temp Range: +4°C to +65°C Weight: 5 Pounds Dimensions: 6.9 x 8.3 x 5.3 Inches Warranty: 2 YearsShipping Weight: 5.0001 lbsShipping Dimensions: 7.00 x 9.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.