
BenchMixer MP Vortex Mixer for Tubes and Plates
Mfr # 400742
Zoro # G216464105
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC, 60Hz, 1.5A ; 240V AC,50 Hz, 0.75A
Display
Digital
Length
5.3 in
Capacity
50 ML Tubes or Microplates
Standards
CE Marked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400742
Zoro #
G216464105
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5.3 in
Width
8.9 in
Height
2.2 in
Details
Voltage
115V AC, 60Hz, 1.5A ; 240V AC,50 Hz, 0.75A
Display
Digital
Capacity
50 ML Tubes or Microplates
Standards
CE Marked
Item
BenchMixerâ„¢ MP Vortex Mixer for Tubes and Plates
For Use With
Research or further manufacturing use only, not for food or drug use.
Description
Mixer for Tubes and PlatesPowerful vortexing at speeds up to 3,000 rpmThe BenchMixer MP is designed for thorough, efficient mixing across a variety of sample vessels. Itaccommodates a wide range of microplates, including deep-well, PCR, and ELISA plates, and includestube accessories for vortexing 1.5/2.0 mL, 15 mL, and 50 mL tubes. Additionally, it convertsinto a traditional touch vortexer with the included cup head attachment.With an adjustable mixing speed from 200 to 3,000 rpm and a programmable timer up to 999 minutesor continuous operation, the BenchMixer MP provides precise, user-controlled performance. Aunique automatic recognition feature detects the installed sample holder and adjusts the maximumspeed accordingly for optimal mixing. Compact 5-inch footprint ensures stability and security, reinforcedby powerful suction cup feet for a firm grip during operation.Speed Range 200-3000 rpmTimer 1 sec - 999 hoursOrbit 3 mmDimensions in 8.9 x 5.3 x 2.2Dimensions cm 22.6 x 13.4 x 5.5Operating Modes Touch or continuousOperating Temp. Range +4C to + 65CWeight 8.8 lbs / 4 kgElectrical 115V AC, 60Hz, 1.5A ; 240V AC,50 Hz, 0.75AWarranty 2 yearsShipping Weight: 11 lbsShipping Dimensions: 8.90 x 5.30 x 2.20Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.