Zoro Homepage

BenchWaver 3D Rocker with flat mat, 13.5 x 13in platform

  • Mfr # 260133

  • Zoro # G216464112


product price: $2,257.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
115 or 230V 50-60Hz; 50W
Depth
13.5 in
Width
13 in
Capacity
20 LBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260133
Zoro #
G216464112
UPC #
-
Country of Origin
United States

Dimensions

Depth
13.5 in
Width
13 in
Height
9.75 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
115 or 230V 50-60Hz; 50W
Item
BenchWaver 3D Rocker with flat mat, 13.5 x 13" platform
Capacity
20 LBS
Standards
CE Marked
Display
Digital

Description

The BenchWaver combines the basic rocking motion of traditional platform rockers with the circular motion of an orbital shaker. This combination is ideal for generating the optimum 3-dimensional undulating motion for molecular biology applications. BenchWaver is a reliable and versatile instrument and can be used In refrigerated or incubated environments from 2 to 60C.The tilt angle isinstantly adjustable from 0 to10 and the mixing speed can be adjusted from 5 to 105 rpm, using the large, user-friendly LCD control panel. Combined control of both parameters tilt and speed makes the BenchWaver a versatile workhorse that can provide anything from gentle, slow moving waves to a rapid, vigorous motion. Additionally, timer runs from 1 minute, up to 99 hours, or continuous operation. The large13.5 x13 inch platform is supplied complete with a non-slip, rubber mat. Optional stacking platform is available for users requiring additional mixing capacity.3D motion, adjustable speed and tiltIdeal for staining, washing & general mixingCold room and incubator safeLarge work surfaceSpeed Range Variable; 5 to 105 rpmTilt Angle Variable 0 to +/-10Platform Size 13.5 x 13 in. / 34 x 33 cmLoad Capacity 20 lbs 9kgOperating Temp. Range +4C to +60CDimensions WxDxH 13 x 13.5 x 9.75Dimensions cm 33 x 34 x 24.75Weight 12lbs 5.5kgElectrical 115 or 230V 50-60Hz; 50WWarranty 2Shipping Weight: 22.9999 lbsShipping Dimensions: 12.00 x 12.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.