BioClave 28 Digital Benchtop Autoclave, 25 x 25 x 22 inches, OD

  • Mfr # 248560

  • Zoro # G416502119


product price:  $17,039.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
22 in
Overall Depth
25 in
Overall Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248560
Zoro #
G416502119
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22 in
Overall Depth
25 in
Overall Width
25 in

Description

BioClave Digital Benchtop Autoclaves are designed for steam sterilization of laboratory instruments and consumables at an economical price. Compact exterior size allows either model to fit comfortably on even the most crowded benchtop. Stainless steel chambers are large enough to accommodate a variety of vessels, glassware, plastic ware and other utensils. Features include automatic operation, mechanical andBioClave 16 has a 16 liter capacity with three preset cycle options plus Dry Only for additional drying time. Bio- Clave 28 has a 28 liter capacity and offers the same features as the smaller autoclaves. Larger capacity unit accepts bottle and flasks up to 2 liters. All settings can be adjusted for variations in cycle parameters including adjustable sterilization/ holding time. Temperature can be selected at either 120C or 134C with a fixed sterilization time. FLASKS: up to 30 x 125ml, 8 x 250ml, 6 x 50ml, 3 x 1L or 2 x 2L; BOTTLES sizes accepted: up to 42 x 100ml, 11 x 250ml, 8 x 500ml, 6 x 1L, or 2 x 2L .Supplied complete with trays, tray removal tool and instructions.One year warranty.Supplied as 120V.Chamber Volume: 28 LiterChamber Dimensions inches: 12 1/2 x 16 1/2Overall Dimensions inches: 25 x 25 x 22Weight: 209 poundsElectrical Requirements: 200 or 220 VAC, 50-60 Hz, 2300 WShipping Weight: 270.9999 lbsShipping Dimensions: 50.00 x 34.00 x 25.00Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.