Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
BioMixer 3D Shaker, 230 Volt, with Dimpled Mat for 1.5ml to 50ml Tubes, 12 x 12 Inches
- Mfr # 248590-230
- Zoro # G716464230
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Voltage
120Vac, 60Hz
Capacity
2 KG
For Use With
Research or further manufacturing use only, not for food or drug use.
Standards
CE Marked
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248590-230
- Zoro #
- G716464230
- UPC #
- -
- Country of Origin
- Unknown
- Item
- BioMixer 3D Shaker, 230V
- Voltage
- 120Vac, 60Hz
- Capacity
- 2 KG
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- Standards
- CE Marked
Dimensions
- Height
- 8 in
- Width
- 12 in
- Length
- 12 in
Description
The BioMixer combines the motions of an orbital and rocking shaker to produce a three dimensional and nutating gyration. Provides a gentle, thorough action without causing foaming. Ideal for re-suspending fragile DNA fragments and mixing of biological samples.Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers. These mixers feature maintenance free, brushless motors capable of loads up to 2 kilograms and are safe for use in cold rooms and incubators.This mixer has an ambient operating range of +4C up to 65C allowing use in a cold room or incubator. Supplied with a dimpled rubber mat that holds tubes firmly in place. Accommodates variety of sample tube sizes from 1.5 ml up to 50ml.Mixing Speed: 24 rpmTemperature Range: +4C to 65CElectrical Requirements: 120VAC, 60HzWeight: 5 lbsPlatform Angle: +/-20Platform Size inches: 12 x 12Maximum Load: 2 kgDimensions inches: 12 x 12 x 8Two year warrantyShipping Weight: 4.5001 lbsShipping Dimensions: 13.00 x 9.50 x 13.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.