BioMixer 3D Shaker with Dimpled Mat for 1.5ml to 50ml Tubes, 12 x 12 Inches

  • Mfr # 248590

  • Zoro # G616464194


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked
Length
12 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
8.5 in
Voltage
120VAC, 60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248590
Zoro #
G616464194
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Height
8.5 in
Width
12 in

Details

Item
BioMixer 3D Shaker, 110V
Standards
CE Marked
For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
120VAC, 60Hz
Material
Dimpled Rubber Mat
Capacity
2 KG

Description

The BioMixer combines the motions of an orbital and rocking shaker to produce a three dimensional and nutating gyration. Provides a gentle, thorough action without causing foaming. Ideal for re-suspending fragile DNA fragments and mixing of biological samples.Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers. These mixers feature maintenance free, brushless motors capable of loads up to 2 kilograms and are safe for use in cold rooms and incubators.This mixer has an ambient operating range of +4C up to 65C allowing use in a cold room or incubator. Supplied with a dimpled rubber mat that holds tubes firmly in place. Accommodates variety of sample tube sizes from 1.5 ml up to 50ml.Mixing Speed: 24 rpmTemperature Range: +4C to 65CElectrical Requirements: 120VAC, 60HzWeight: 5 lbsPlatform Angle: +/-20Platform Size inches: 12 x 12Maximum Load: 2 kgDimensions inches: 12 x 12 x 8.5Two year warrantyShipping Weight: 4.5001 lbsShipping Dimensions: 13.00 x 9.50 x 13.00Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.