Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioMixer Flat Mat 12 x 12 inches

  • Mfr # 248592

  • Zoro # G916464245


product price: $67.29
/ea

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248592
Zoro #
G916464245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Length
12 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Flat Mat

Description

For use with BioMixerShipping Weight: 4.0001 lbsShipping Dimensions: 13.00 x 13.00 x 13.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.