Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blender Bag, 400mL, PK500

  • Mfr # IPD4400-B400F1

  • Zoro # G601790314


product price: $386.99
/pk 500, $0.77/ea
Free Shipping & Returns

Key Features

Material
LDPE
For Use With
Paddle Blender
Includes
Lateral Side Nylon Filter
Size
400 mL
Overall Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD4400-B400F1
Zoro #
G601790314
UPC #
-
Country of Origin
China

Dimensions

Size
400 mL
Overall Width
6 3/4 in
Overall Length
11 3/4 in

Details

Item
Blender Bag
Material
LDPE
For Use With
Paddle Blender
Includes
Lateral Side Nylon Filter
Product Type
Blender Bag
Compatible with Manufacturer Model Number
IPD4400

Description

Blender Bag,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.