Zoro Homepage

Block, 12 X 15Ml

  • Mfr # H5000-150

  • Zoro # G6555981


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
For Use With
H5000-H, H5000-HC
Width
5.25
Weight
1
Depth
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5000-150
Zoro #
G6555981
UPC #
-
Country of Origin
China

Dimensions

Width
5.25
Depth
4.75
Height
4
Overall Width
4 5/8 in
Overall Length
5 3/8 in

Details

Item
Mixer Accessory
Material
Metal, Plastic
For Use With
H5000-H, H5000-HC
Weight
1
Hold Capacity
(15) 15 mL Tubes
Product Type
Mixer Accessories

Description

Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.