Zoro Homepage

Block 12x15mL Centrifuge Tubes

  • Mfr # BSW15

  • Zoro # G4048965


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
15mL Centrifuge Tubes
Material
Aluminum
Overall Width
3 in
Overall Length
3 3/4 in
Product Type
Dry Bath Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSW15
Zoro #
G4048965
UPC #
-
Country of Origin
United States

Dimensions

Width
15mL Centrifuge Tubes
Overall Width
3 in
Overall Length
3 3/4 in
Well Depth
83 mm

Details

Item
Digital Dry Bath Block
Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
12
Volume Capacity
15 mL

Description

Digital Dry Bath Block, Width 15mL Centrifuge Tubes, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.