Block 24x1.5/2.0mL Centrifuge Tubes
Mfr # BSW1520
Zoro # G4178307
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Width
24x1.5/2.0mL Centrifuge Tubes
Material
Aluminum
Overall Width
3 in
Overall Length
3 3/4 in
Product Type
Dry Bath Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSW1520
Zoro #
G4178307
UPC #
-
Country of Origin
United States
Dimensions
Width
24x1.5/2.0mL Centrifuge Tubes
Overall Width
3 in
Overall Length
3 3/4 in
Details
Item
Digital Dry Bath Block
Material
Aluminum
Product Type
Dry Bath Block
Volume Capacity
1.5 mL, 2 mL
Number of Wells
24
Description
Digital Dry Bath Block, Width 24x1.5/2.0mL Centrifuge Tubes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.