Block 24x1.5mL Centrifuge Tubes
Mfr # BSW1500
Zoro # G3973611
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Width
24x1.5mL Centrifuge Tubes
Material
Aluminum
Overall Length
3 3/4 in
Overall Width
3 in
Product Type
Dry Bath Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSW1500
Zoro #
G3973611
UPC #
-
Country of Origin
United States
Dimensions
Width
24x1.5mL Centrifuge Tubes
Overall Length
3 3/4 in
Overall Width
3 in
Details
Item
Digital Dry Bath Block
Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
24
Volume Capacity
1.5 mL
Description
Digital Dry Bath Block, Width 24x1.5mL Centrifuge Tubes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.