Block, 35 X 1.5Ml
Mfr # H5000-15
Zoro # G6720497
product price: $347.99
/ea
Free Shipping & Returns
Key Features
For Use With
H5000-H, H5000-HC
Width
5.25
Depth
4.75
Height
1.25
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5000-15
Zoro #
G6720497
UPC #
-
Country of Origin
China
Dimensions
Width
5.25
Depth
4.75
Height
1.25
Overall Width
4 5/8 in
Overall Length
5 3/8 in
Details
Item
Mixer Accessory
For Use With
H5000-H, H5000-HC
Material
Metal, Plastic
Weight
1
Hold Capacity
(35) 1.5 mL Tubes
Product Type
Mixer Accessories
Description
Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.