Zoro Homepage

Block, 96 X 0.2Ml Or One Pcr Plate

  • Mfr # H5000-02

  • Zoro # G7184186


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Depth
4.75
Weight
1
Material
Metal, Plastic
Width
5.25
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5000-02
Zoro #
G7184186
UPC #
-
Country of Origin
China

Dimensions

Depth
4.75
Width
5.25
Height
1.25
Overall Width
4 5/8 in
Overall Length
5 3/8 in

Details

Item
Mixer Accessory
Weight
1
Material
Metal, Plastic
For Use With
H5000-H, H5000-HC
Hold Capacity
(96) 0.2 mL Tubes
Product Type
Mixer Accessories

Description

Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.