Block For One Micro Plate
Mfr # H5000-MP
Zoro # G6947771
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Height
1.25
For Use With
H5000-H, H5000-HC
Weight
1
Width
5.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5000-MP
Zoro #
G6947771
UPC #
-
Country of Origin
China
Dimensions
Height
1.25
Width
5.25
Depth
4.75
Overall Width
4 5/8 in
Overall Length
5 3/8 in
Details
Item
Mixer Accessory
Material
Metal, Plastic
For Use With
H5000-H, H5000-HC
Weight
1
Product Type
Mixer Accessories
Hold Capacity
Microplate
Description
Mixer Accessory, For Use With H5000-H, H5000-HC, Material Metal, Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.