Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Casting Stand, Plastic, 5 1/2 in L
- Mfr # E1101-CS1
- Zoro # G3981269
product price:Â
$
44.39
/ea
Key Features
Material
Plastic
Color
White
Overall Width
5 1/2 in
Overall Length
5 1/2 in
For Use With
Agarose Tablets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1101-CS1
- Zoro #
- G3981269
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Casting Stand
- Material
- Plastic
- Color
- White
- For Use With
- Agarose Tablets
- Product Type
- Casting Stand
- Includes
- (2) Combs, (2) Trays
- Compatible with Manufacturer Model Number
- E1101
Description
Casting Stand, Overall Width 10.5cm, Overall Length 6cm, Material Plastic, White, For Use With Agarose Tablets