Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Casting Stand, Plastic, 5 1/2 in L
- Mfr # E1101-CS2
- Zoro # G3979555
product price:Â
$
71.69
/ea
Key Features
Material
Plastic
Color
White
Overall Length
5 1/2 in
For Use With
Agarose Tablets
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1101-CS2
- Zoro #
- G3979555
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Casting Stand
- Material
- Plastic
- Color
- White
- For Use With
- Agarose Tablets
- Product Type
- Casting Stand
- Includes
- (2) Combs, (2) Trays
- Compatible with Manufacturer Model Number
- E1101
- Shell Material
- Plastic
Description
Casting Stand, Overall Width 5cm, Overall Length 6cm, Material Plastic, White, For Use With Agarose Tablets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.