Zoro Homepage

Centrifuge, 45 W, 4.4 lb

  • Mfr # C2212

  • Zoro # G114811018


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
7,000 RPM
Maximum RCF
2,739 x g
Maximum Test Tube Volume
2 mL
Overall Width
7 5/8 in
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2212
Zoro #
G114811018
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Depth
9 in
Overall Height
4 3/4 in

Details

Maximum Speed
7,000 RPM
Maximum RCF
2,739 x g
Maximum Test Tube Volume
2 mL
Compatible Product Type
Microtubes, PCR Strips, Tubes
Weight
4.4 lb
Item
Centrifuge
Product Type
Mini Centrifuge
Includes
(12) Microtubes, (4) PCR Strips
Voltage
100 to 240V
Wattage
45 W
Frequency
50/60 Hz
Speed Control
Fixed
Display Type
Digital
Capacity
12 x 1.5 or 2 mL, 32 x 0.2 mL
Operating Temperature - Minimum
4 Degrees C
Operating Temperature - Maximum
37 Degrees C
Rotor Type
Angled, Fixed
Programmable
Yes
Refrigerated
No

Description

Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.