Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 45 W, 4.4 lb

  • Mfr # C2248

  • Zoro # G114811063


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mini Centrifuge
Display Type
Digital
Speed Control
Fixed
Voltage
100 to 240V
Wattage
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2248
Zoro #
G114811063
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
4 3/4 in
Overall Depth
9 in

Details

Product Type
Mini Centrifuge
Display Type
Digital
Speed Control
Fixed
Item
Centrifuge
Voltage
100 to 240V
Wattage
45 W
Capacity
48 x 0.2 mL
Compatible Product Type
PCR Strips, Tubes
Maximum RCF
1,690 x g
Frequency
50/60 Hz
Maximum Speed
5,500 RPM
Weight
4.4 lb
Maximum Test Tube Volume
0.2 mL
Refrigerated
No
Operating Temperature - Minimum
4 Degrees C
Rotor Type
Angled, Fixed
Operating Temperature - Maximum
37 Degrees C
Programmable
Yes

Description

Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.