Zoro Homepage

Clamp for platform, 500mL

  • Mfr # H1000-MR-500

  • Zoro # G4665001


product price: $45.89
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
5 in
Max. Jaw Opening
3.74 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1000-MR-500
Zoro #
G4665001
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Overall Width
2 3/4 in
Overall Length
3 in
Overall Diameter
4 1/2 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
3.74 in
Material
Stainless Steel
Item
Dual Adjust Clamp
Product Type
Magnetic Clamp
Hold Capacity
500 mL

Description

Clamp for platform,500mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.