Clamp Magnetic Clamp 1 Microplate
Mfr # H1000-P-MP
Zoro # G6420346
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Depth
11
Width
9.5
For Use With
BT3000, H1000-M
Material
Steel
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1000-P-MP
Zoro #
G6420346
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Depth
11
Width
9.5
Height
4
Overall Width
11 1/2 in
Overall Length
9 1/2 in
Details
Item
Shaker Accessory
For Use With
BT3000, H1000-M
Material
Steel
Weight
2.5
Product Type
Platform
Description
Shaker Accessory, Weight 2.5, Height 4, Width 9.5, Depth 11, Material Various, For Use With BT3000, H1000-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.