Clamp Magnetic Clamp, 1000Ml Erlenmeyer
Mfr # H1000-MR-1000
Zoro # G4560087
product price: $62.99
/eaKey Features
Weight
1
For Use With
H1010, H1000-M, BT300, BT3000
Material
Stainless Steel
Item - Clamp, Stand, Support
Accessory
Product Type
Magnetic Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1000-MR-1000
Zoro #
G4560087
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Details
Item
Shaker Accessory
Weight
1
For Use With
H1010, H1000-M, BT300, BT3000
Material
Stainless Steel
Item - Clamp, Stand, Support
Accessory
Product Type
Magnetic Clamp
Hold Capacity
1 L
Description
Shaker Accessory, Weight 1, Material Various, For Use With H1010, H1000-M, BT300, BT3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.