Zoro Homepage

Clamp Magnetic Clamp, 2000Ml Erlenmeyer

  • Mfr # H1000-MR-2000

  • Zoro # G4575015


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Weight
1
Material
Stainless Steel
For Use With
H1010, H1000-M, BT300, BT3004
Item - Clamp, Stand, Support
Accessory
Product Type
Magnetic Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1000-MR-2000
Zoro #
G4575015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
Shaker Accessory
Weight
1
Material
Stainless Steel
For Use With
H1010, H1000-M, BT300, BT3004
Item - Clamp, Stand, Support
Accessory
Product Type
Magnetic Clamp
Hold Capacity
2 L

Description

Shaker Accessory, Weight 1, Material Various, For Use With H1010, H1000-M, BT300, BT3004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.