Clamp Magnetic Clamp, One Microplate
Mfr # H1000-MR-MP
Zoro # G4555905
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Material
Various
Weight
1
For Use With
H1010, H1000-M, BT300, BT3002
Item - Clamp, Stand, Support
Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1000-MR-MP
Zoro #
G4555905
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Base Length
2 1/8 in
Base Width
2 1/8 in
Arm Diameter
3/8 in
Arm Length
3/4 in
Overall Length
4 in
Clamp Diameter
3 5/8 in, 5 3/8 in
Details
Item
Shaker Accessory
Material
Various
Weight
1
For Use With
H1010, H1000-M, BT300, BT3002
Item - Clamp, Stand, Support
Accessory
Product Type
Magnetic Clamp
Number of Prongs
6
Compatible Product Type
Microplate
Minimum Jaw Opening
3 5/8 in
Clamp Material
Stainless Steel
Maximum Jaw Opening
5 3/8 in
Clamp Finish
Nickel-Plated
Base Material
Stainless Steel
Description
Accessory, Base Length 2 1/8 in, Base Width 2 1/8 in, Number of Prongs 6, Material Various
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.