Zoro Homepage

Clamp Tube Rack, 15X50Ml, Tubes

  • Mfr # H1000-MR-T50

  • Zoro # G4573335


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
BT300, BT3004, H1000-M, H1010
Material
Polypropylene
Weight
1
Overall Width
5 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1000-MR-T50
Zoro #
G4573335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
9 in

Details

Item
Shaker Accessory
For Use With
BT300, BT3004, H1000-M, H1010
Material
Polypropylene
Weight
1
Product Type
Tube Rack

Description

Shaker Accessory, Weight 1, Material Various, For Use With H1010, H1000-M, BT300, BT3004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.