Zoro Homepage

Clamp Universal Platform Flasks Tube

  • Mfr # H1010-MR

  • Zoro # G7215643


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
1
Weight
15
Width
17.8
For Use With
H1010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1010-MR
Zoro #
G7215643
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1
Width
17.8
Depth
17.8
Overall Width
17 3/4 in
Overall Length
17 3/4 in

Details

Item
Shaker Accessory
Material
Stainless Steel
Weight
15
For Use With
H1010
Product Type
Platform
Compatible with Manufacturer Model Number
H1010

Description

Shaker Accessory, Weight 15, Height 1, Width 17.8, Depth 17.8, Material Various, For Use With H1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.