Zoro Homepage

Compact Rocker Grooved Mat For Tubes

  • Mfr # M2100

  • Zoro # G4551127


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/2 in
Overall Depth
4 in
Standards
CE
Movement Type
2D
Plug Style - Lab Equipment
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2100
Zoro #
G4551127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 1/2 in
Overall Depth
4 in
Platform Length - Lab Equipment
12 in
Depth
12in.
Overall Width
13 1/4 in
Platform Width - Lab Equipment
4.5 in
Height
4.7"
Width
13.5in.
Platform Length
12 in
Platform Width
4 1/2 in

Details

Item
2D Rocker
Standards
CE
Movement Type
2D
Plug Style - Lab Equipment
Standard
Hz
50/60
Movement Type - Lab Shakers
Rocker
Number of Platforms
1
Wattage
50 W
Includes
Rubber Mat
Hazardous Location
No
Item - Lab Shakers
Shaker
Voltage
115
Weight Capacity
5 lb.
Amps
0.43 A
Operating Mode
Continuous
Weight
4 lb
Material
Metal
Resolution
1 RPM
Special Features
Cold room and incubator safe, Ideal for tube sizes 1.5ml to 50ml, No adapters or mounting hardware required, Optomized speed and tilt angle for thorough mixing in sample tubes
For Use With
Tubes
Compliance
CE
Watts
50 W
Load Capacity
5.07 lb
Speed
24rpm (230V, 20rpm)
Operating Temp. Range
4 Degrees to 45 Degrees C
Features
Cold Room and Incubator Compatible
Product Type
2D Rocker
Capacity
15 x 15 mL, 15 x 5/7/10 mL, 30 x 1.5/2.0 mL, 8 x 50 mL
Frequency
50/60 Hz
Compatible Product Type
Tubes
Operating Temperature - Maximum
45 Degrees C
Speed - Minimum
24 RPM
Operating Temperature - Minimum
4 Degrees C
Plug Style
Standard
Speed - Maximum
24 RPM
Current
0.43 A

Description

Shaker, Rocker, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 4.5 in, Load Capacity 5.07 lb, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.43 A, Hz 50/60, Voltage 115, Overall Depth 4 in, Overall Height 5 1/2 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.